
Dodge:New Sanden/Sankyo Sd7H15 W/Clutch New Compressor, 78578
Mfr # 78578
Zoro # G5348459
original price: $241.99
6% off
new price: $225.99
/ea
Free Shipping & Returns
Key Features
Includes
Clutch Included
Compressor Type
SD7H15
Type
Sanden/Sankyo
Compressor Head Type
GRA
Suction Port Type
O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78578
Zoro #
G5348459
UPC #
96361785786
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
5.250 in
Details
Includes
Clutch Included
Compressor Type
SD7H15
Type
Sanden/Sankyo
Compressor Head Type
GRA
Suction Port Type
O-Ring
Discharge Port Type
O-Ring
Distance From Clutch To Mounting Flange
2.09 IN
Pulley Belt Type
Serpentine
Comp Head Prt Config
Horiz-Pad-SealingWasher
Coil Clock Position
1 Wire Lead
Coil Voltage
12 2H
Terminal Type
Pin
O-Ring A Quantity
2
Refrigerant Type
R134a
Oil Filled
Included
Compatible Refrigerant Oil Type
PAG 100
Mounting Type
Tangent Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.