
Dodge:New Sanden/Sankyo Trf105 W/Clutch New Compressor, 58556
Mfr # 58556
Zoro # G5338911
product price: $277.99
/ea
Free Shipping & Returns
Key Features
Type
Sanden/Sankyo
Includes
Clutch Included
Compressor Type
TRF105
Switch Included
Heat Sensor
Terminal Type
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58556
Zoro #
G5338911
UPC #
96361585560
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
3.75 in
Details
Type
Sanden/Sankyo
Includes
Clutch Included
Compressor Type
TRF105
Switch Included
Heat Sensor
Terminal Type
Pin
O-Ring A Quantity
1
Coil Voltage
12 2H
Pulley Belt Type
Serpentine
O-Ring B Quantity
1
Compatible Refrigerant Oil Type
PAG 46
Switch Type
Heat Switch
Refrigerant Type
R134a
Mounting Type
Tangent Mount
Distance From Clutch To Mounting Flange
1.91 IN
Suction Port Type
O-Ring
Coil Clock Position
1 Wire Lead
Oil Filled
Included
Discharge Port Type
O-Ring
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.