Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drag Link Tie Rod, 59099

  • Mfr # 59099

  • Zoro # G5338780


product price: $30.79
/ea

Key Features

ISO Viscosity Grade
100
Can Size
32 oz
Container Type
Bottle
Type
Ester Oil /100
Refrigerant Type
R12, R134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59099
Zoro #
G5338780
UPC #
9636159099
Country of Origin
Unknown

Dimensions

Can Size
32 oz

Details

ISO Viscosity Grade
100
Container Type
Bottle
Type
Ester Oil /100
Refrigerant Type
R12, R134a

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.