Zoro Homepage

EAGLE/MITSU/P:NEW DENSO 10PA17C W/CLUTCH

  • Mfr # 78333

  • Zoro # G302035677


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
10PA17C
Includes
Clutch Included
Type
Nippondenso
Pulley Belt Type
Serpentine
Mounting Type
Tangent Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78333
Zoro #
G302035677
UPC #
96361783331
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.500 in

Details

Compressor Type
10PA17C
Includes
Clutch Included
Type
Nippondenso
Pulley Belt Type
Serpentine
Mounting Type
Tangent Mount
Compatible Refrigerant Oil Type
PAG 46
Refrigerant Type
R134a
Terminal Type
Butt
O-Ring A Quantity
1
Oil Filled
Included
Distance From Clutch To Mounting Flange
3.16 IN
Coil Voltage
12 2H
Discharge Port Type
Pad Mount
Coil Clock Position
1 Wire Lead
Suction Port Type
Pad Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.