Zoro Homepage

Electric Fan, 36898

  • Mfr # 36898

  • Zoro # G9568059


original price: $122.99
5% off
new price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
Reinforced Nylon
Width
3.87 in
Features
Motors built and tested to quality specifications, 16 in. universal fit reversible fan, 1400 CFM, UNIVERSAL fan, NOT a direct OE replacement. Measure core and verify space.
Includes
Mounting Hardware Included, finger guard on fan
Type
16" Fan Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36898
Zoro #
G9568059
UPC #
96361368989
Country of Origin
Unknown

Dimensions

Width
3.87 in
Dia. In
16 in
Wiring Harness Length
36 IN
Fan 1 Diameter
16 IN
Depth In
3.87 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.