Zoro Homepage

Electric Fan Kit, 36896

  • Mfr # 36896

  • Zoro # G9366145


product price: $88.85
/ea
Free Shipping & Returns

Key Features

Fan Mounting Type
12" Fan Kit
Includes
Mounting Hardware; Finger Guard on Fan
Voltage
12
Guard Material
Reinforced Nylon
AMP Draw Low
8.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36896
Zoro #
G9366145
UPC #
096361368965
Country of Origin
Taiwan, Province of China

Dimensions

Dia.
12 in
Depth
2.75 in
Wiring Harness Length
36 IN
Width
2.75 in

Description

Our products are engineered and tested to provide years of trouble free operation. Backed by over 50 years of mobile A/C experience, fix it once and fix it right with Four Seasons. Four Seasons thrives to maintain a quality standard and image that upholds our reputation and brand equity.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.