Zoro Homepage

ENGINE COOLANT COUPLING

  • Mfr # 86500

  • Zoro # G402158979


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Type
Coolant Coupling
Material
Plastic
Maximum Height
2.50 IN
Gasket / Seals
Included
Inlet Dia.
0.861 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86500
Zoro #
G402158979
UPC #
96361089754
Country of Origin
Unknown

Dimensions

Maximum Height
2.50 IN
Inlet Dia.
0.861 in

Details

Type
Coolant Coupling
Material
Plastic
Gasket / Seals
Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.