Zoro Homepage

Engine Coolant Outlet With Thermostat, 86193

  • Mfr # 86193

  • Zoro # G5348626


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Black
Type
Outlet
Includes
Gasket Or Seal Included
Height
2.897 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86193
Zoro #
G5348626
UPC #
96361087040
Country of Origin
Unknown

Dimensions

Height
2.897 in
Mnt Flange Width
0.513 in
Inlet Dia.
1.510 in

Details

Material
Plastic
Color
Black
Type
Outlet
Includes
Gasket Or Seal Included
Included
Thermostat
Mounting Hole Quantity
4
Outlet Quantity
2
Bolt Hole Center To Bolt Hole Center
2.43 IN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.