Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ENGINE COOLANT THERMOSTAT HOUSING

  • Mfr # 86179

  • Zoro # G602159295


original price: $49.75
6% off
new price: $46.65
/ea

Key Features

Height
1.74 in
Case Material
Aluminum
Type
Thermostat Housing
Bolt Hole Center To Bolt Hole Center
1.5 IN
Flange Thickness
0.567 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86179
Zoro #
G602159295
UPC #
96361086340
Country of Origin
Unknown

Dimensions

Height
1.74 in
Flange Thickness
0.567 in
Inlet Port Diameter
0.63 IN

Details

Case Material
Aluminum
Type
Thermostat Housing
Bolt Hole Center To Bolt Hole Center
1.5 IN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.