Zoro Homepage

ENGINE COOLANT THERMOSTAT HSNG W THRMSTT

  • Mfr # 86164

  • Zoro # G202159251


product price: $65.95
/ea

Key Features

Case Material
Aluminum
Height
4.75 IN
Includes
Gasket Or Seal Included; Thermostat Included
Type
Outlet
Outlet Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86164
Zoro #
G202159251
UPC #
96361086586
Country of Origin
Unknown

Dimensions

Height
4.75 IN
Mnt Flange Width
0.440 in
Inlet Dia.
1.180 in

Details

Case Material
Aluminum
Includes
Gasket Or Seal Included; Thermostat Included
Type
Outlet
Outlet Quantity
1
Bolt Hole Center To Bolt Hole Center
3.42 IN
Mounting Hole Quantity
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.