Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Coolant Water Outlet, 85017

  • Mfr # 85017

  • Zoro # G6150302


product price: $18.49
/ea

Key Features

Gasket / Seals
Included
Maximum Height
3.185 IN
Mnt Flange Width
0.313 in
Material
Aluminum
Inlet Dia.
1.049 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85017
Zoro #
G6150302
UPC #
96361850170
Country of Origin
China

Dimensions

Maximum Height
3.185 IN
Mnt Flange Width
0.313 in
Inlet Dia.
1.049 in

Details

Gasket / Seals
Included
Material
Aluminum
Type
Outlet
Bolt Hole Center To Bolt Hole Center
2.55 IN

Description

Our products are engineered and tested to provide years of trouble free operation. Backed by over 50 years of mobile a/c experience, fix it once and fix it right with Four Seasons. Four Seasons engine coolant water outlet's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine coolant water outlet's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.