
Engine Coolant Water Outlet, 85182
Mfr # 85182
Zoro # G6152034
product price: $13.15
/eaKey Features
Inlet Dia.
1.28 in
Gasket / Seals
Not Included
Bolt Hole Center To Bolt Hole Center
2.71 IN
Maximum Height
2.35 IN
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
85182
Zoro #
G6152034
UPC #
096361851825
Country of Origin
Micronesia, Federated States of
Dimensions
Inlet Dia.
1.28 in
Maximum Height
2.35 IN
Mnt Flange Width
0.28 in
Details
Gasket / Seals
Not Included
Bolt Hole Center To Bolt Hole Center
2.71 IN
Material
Plastic
Type
Inlet
Description
Our products are engineered and tested to provide years of trouble free operation. Backed by over 50 years of mobile a/c experience, fix it once and fix it right with Four Seasons. Four Seasons engine coolant water outlet's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine coolant water outlet's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.