Zoro Homepage

Engine Coolant Water Outlet, 86009

  • Mfr # 86009

  • Zoro # G6841823


product price: $109.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Inlet Dia.
1.750 in
Overall Height
3.524 IN
Type
Outlet
Material
Aluminum
Mnt Flange Width
0.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86009
Zoro #
G6841823
UPC #
96361860094
Country of Origin
China

Dimensions

Inlet Dia.
1.750 in
Overall Height
3.524 IN
Mnt Flange Width
0.500 in

Details

Type
Outlet
Material
Aluminum
Bolt Hole Center To Bolt Hole Center
2 IN
Gasket / Seals
Not Included

Description

Our products are engineered and tested to provide years of trouble free operation. Backed by over 50 years of mobile a/c experience, fix it once and fix it right with Four Seasons. Four Seasons engine coolant water outlet's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine coolant water outlet's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.