Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ENGINE COOLANT WATER OUTLET

  • Mfr # 86221

  • Zoro # G002158850


product price: $72.65
/ea

Key Features

Material
Aluminum
Maximum Height
7.50 IN
Type
Outlet
Mnt Flange Width
0.815 in
Bolt Hole Center To Bolt Hole Center
1.87 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86221
Zoro #
G002158850
UPC #
96361093911
Country of Origin
Unknown

Dimensions

Maximum Height
7.50 IN
Mnt Flange Width
0.815 in
Inlet Dia.
1.82 in

Details

Material
Aluminum
Type
Outlet
Bolt Hole Center To Bolt Hole Center
1.87 IN
Mounting Hole Quantity
4
Gasket / Seals
Not Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.