
ENGINE COOLANT WATER OUTLET AND THERMOST
Mfr # 86209
Zoro # G302159243
original price: $69.55
9% off
new price: $62.79
/eaKey Features
Material
Plastic
Type
Outlet and Thermostat Housing Kit
Overall Height
5.500 in
Thermostat Included
Included
Gasket / Seals
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86209
Zoro #
G302159243
UPC #
96361092105
Country of Origin
Unknown
Dimensions
Overall Height
5.500 in
Inlet Dia.
1.230 in
Mnt Flange Width
1.600 in
Details
Material
Plastic
Type
Outlet and Thermostat Housing Kit
Thermostat Included
Included
Gasket / Seals
Included
Mount Hole Qty
3
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.