Zoro Homepage

Engine Coolant Water Outlet And Thermost

  • Mfr # 86225

  • Zoro # G200635962


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Includes
Thermostat Included
Type
Outlet and Thermostat Housing Kit
Material
Plastic
Overall Height
6.24 in
Inlet Dia.
1.750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86225
Zoro #
G200635962
UPC #
96361098480
Country of Origin
Unknown

Dimensions

Overall Height
6.24 in
Inlet Dia.
1.750 in
Mnt Flange Width
0.686 in

Details

Includes
Thermostat Included
Type
Outlet and Thermostat Housing Kit
Material
Plastic
Mount Hole Qty
2
Gasket / Seals
Included

Description

Engine Coolant Water Outlet And Thermost

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.