Zoro Homepage

ENGINE COOLANT WATER OUTLET AND THERMOST

  • Mfr # 86228

  • Zoro # G302158918


original price: $163.99
9% off
new price: $147.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Overall Height
6.19 in
Type
Outlet and Thermostat Housing Kit
Gasket / Seals
Included
Mnt Flange Width
0.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86228
Zoro #
G302158918
UPC #
96361098534
Country of Origin
Unknown

Dimensions

Overall Height
6.19 in
Mnt Flange Width
0.91 in
Inlet Dia.
1.375 in

Details

Material
Plastic
Type
Outlet and Thermostat Housing Kit
Gasket / Seals
Included
Thermostat Included
Included
Mount Hole Qty
3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.