Zoro Homepage

Engine Coolant Water Outlet And Thermost, 86229

  • Mfr # 86229

  • Zoro # G8969306


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6.19 in
Material
Plastic
Gasket / Seals
Included
Inlet Dia.
1.375 in
Mount Hole Qty
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86229
Zoro #
G8969306
UPC #
96361098572
Country of Origin
Unknown

Dimensions

Overall Height
6.19 in
Inlet Dia.
1.375 in
Mnt Flange Width
0.91 in

Details

Material
Plastic
Gasket / Seals
Included
Mount Hole Qty
3
Type
Outlet and Thermostat Housing Kit
Thermostat Included
Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.