Zoro Homepage

ENGINE COOLANT WATER OUTLET WITH THERMOS

  • Mfr # 86199

  • Zoro # G302159168


original price: $61.95
9% off
new price: $56.25
/ea

Key Features

Includes
Bleeder Screw Included
Material
Plastic
Type
Outlet
Color
Black
Mounting Hole Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86199
Zoro #
G302159168
UPC #
96361091702
Country of Origin
Unknown

Dimensions

Maximum Height
3.776 IN
Mnt Flange Width
0.313 in
Inlet Dia.
1.750 in

Details

Includes
Bleeder Screw Included
Material
Plastic
Type
Outlet
Color
Black
Mounting Hole Quantity
2
Thermostat Included
Included
Gasket / Seals
Not Included
Outlet Quantity
2
Bolt Hole Center To Bolt Hole Center
2.47 IN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.