Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Cooling Fan Clutch, 36973

  • Mfr # 36973

  • Zoro # G6194509


product price: $55.59
/ea

Key Features

Bolt Thread
M10 x 1.5 Hole
Clutch Maximum Diameter
6.45 IN
Mount Dia.
1.44 in
Bolt Hole Quantity
4
Dia.
6.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36973
Zoro #
G6194509
UPC #
96361369733
Country of Origin
Micronesia, Federated States of

Dimensions

Clutch Maximum Diameter
6.45 IN
Mount Dia.
1.44 in
Dia.
6.45 in
Overall Height
3.77 in
Pilot Dia.
1.18 in
Pilot Depth
0.7 in

Details

Bolt Thread
M10 x 1.5 Hole
Bolt Hole Quantity
4
Electronic Clutch
Non Electronic
Material
Aluminum
Distance From Clutch To Mounting Flange
1.75 IN
Rotation
REV
Mounting Type
HEX
Bolt Quantity
4
Fan Bolt Circle
3.25 in
Type
Thermal
Mounting Hole Quantity
4
Clutch Type
D - Severe Duty & Truck Fan Drive

Description

Our products are engineered and tested to provide years of trouble free operation. Backed by over 50 years of mobile a/c experience, fix it once and fix it right with Four Seasons. Four Seasons engine cooling fan clutch's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine cooling fan clutch's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.