This item is Discontinued.

This item is Discontinued.
Engine Cooling Fan Clutch, 46018 (Discontinued)
Mfr #
46018
Zoro #
G6163359
UPC # 96361460188
Country of Origin Micronesia, Federated States of
Category Automotive Radiators
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
46018
Zoro #
G6163359
UPC #
96361460188
Country of Origin
Micronesia, Federated States of
Dimensions
Overall Height
3.77 in
Pilot Depth
0.7 in
Clutch Maximum Diameter
6.45 IN
Dia.
6.45 in
Mount Dia.
1.44 in
Pilot Dia.
1.18 in
Details
Fan Bolt Circle
3.25 in
Type
Thermal
Mounting Hole Quantity
4
Clutch Type
D - Severe Duty & Truck Fan Drive
Electronic Clutch
Non Electronic
Material
Aluminum
Distance From Clutch To Mounting Flange
1.75 IN
Rotation
REV
Bolt Thread
M10 x 1.5 Hole
Bolt Hole Quantity
4
Mounting Type
HEX
Bolt Quantity
4
Description
Our products are engineered and tested to provide years of trouble free operation. Backed by over 50 years of mobile a/c experience, fix it once and fix it right with Four Seasons. Four Seasons engine cooling fan clutch's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine cooling fan clutch's for virtually every automobile on the road today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.