Zoro Homepage

Engine Cooling Fan Motor 1996-2000 Ford Contour 2.0L, 35159

  • Mfr # 35159

  • Zoro # G6264865


product price: $95.79
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Connector Quantity
1
Terminal Quantity
3
Terminal Gender
Male
Motor Type
4 Pole
Connector Shape
Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35159
Zoro #
G6264865
UPC #
096361351592
Country of Origin
Canada

Dimensions

Motor Diameter
4 IN

Details

Connector Quantity
1
Terminal Quantity
3
Terminal Gender
Male
Motor Type
4 Pole
Connector Shape
Oval
Color
Black
Bolt Quantity
3
Number of Speeds
OE Equivlent
Connector Gender
Female
Type
Motor Only
Mount Type
OE Mount
Wire Quantity
3 Lead Wires w/ Connector

Description

Our products are engineered and tested to provide years of trouble free operation. Backed by over 50 years of mobile a/c experience, fix it once and fix it right with Four Seasons. Four Seasons engine cooling fan motor's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine cooling fan motor's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.