
Engine Cooling Fan Motor, 35656
Mfr # 35656
Zoro # G6192223
product price: $41.19
/eaKey Features
Terminal Gender
Male
Connector Gender
Female
Type
Motor Only
Connector Shape
Square
Bolt Quantity
Multi Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35656
Zoro #
G6192223
UPC #
096361356566
Country of Origin
Canada
Details
Terminal Gender
Male
Connector Gender
Female
Type
Motor Only
Connector Shape
Square
Bolt Quantity
Multi Hole
Motor Type
2 Pole
Terminal Quantity
2
Connector Quantity
1
Number of Speeds
OE Equivlent
Wire Quantity
2 Terminal Connector
Mount Type
OE Mount
Description
Our products are engineered and tested to provide years of trouble free operation. Backed by over 50 years of mobile a/c experience, fix it once and fix it right with Four Seasons. Four Seasons engine cooling fan motor's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine cooling fan motor's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.