
Engine Cooling Fan Motor, 35659
Mfr # 35659
Zoro # G6192853
product price: $44.25
/ea
Item requires special delivery charges. A $14.46 per item surcharge will be applied.
Key Features
Type
Motor Only
Bolt Quantity
3
Motor Type
2 Pole
Mount Type
OE Mount
Number of Speeds
OE Equivlent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35659
Zoro #
G6192853
UPC #
96361356597
Country of Origin
Canada
Dimensions
Motor Diameter
3 IN
Details
Type
Motor Only
Bolt Quantity
3
Motor Type
2 Pole
Mount Type
OE Mount
Number of Speeds
OE Equivlent
Connector Gender
Female
Terminal Gender
Male
Terminal Quantity
2
Connector Quantity
1
Wire Quantity
Lead Wire
Connector Shape
Oval
Description
Our products are engineered and tested to provide years of trouble free operation. Backed by over 50 years of mobile a/c experience, fix it once and fix it right with Four Seasons. Four Seasons engine cooling fan motor's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine cooling fan motor's for virtually every automobile on the road today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.