Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EVANS-INTERNATNAL/NAVISTAR 85-62-MAGIRUS

  • Mfr # 35705

  • Zoro # G902159193


product price: $18.49
/ea

Key Features

Material
Plastic
Type
Blower
Fitting Thread
7/16 in. - 20
Number of terminals
4
Connector Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35705
Zoro #
G902159193
UPC #
96361357051
Country of Origin
Unknown

Details

Material
Plastic
Type
Blower
Fitting Thread
7/16 in. - 20
Number of terminals
4
Connector Shape
Rectangular
Connector Gender
Male
Fitting Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.