Zoro Homepage

Evaporator Core /Parallel, 64072

  • Mfr # 64072

  • Zoro # G5848627


original price: $99.39
10% off
new price: $89.45
/ea
Free Shipping & Returns

Key Features

Height
12.01 IN
Material
Aluminum
Type
Parallel
Width
8.27 IN
Depth
1.89 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64072
Zoro #
G5848627
UPC #
96361093669
Country of Origin
Unknown

Dimensions

Height
12.01 IN
Width
8.27 IN
Depth
1.89 IN
Core Width Fraction
8-1/4 in
Core Height Fraction
12 in
Core Depth Fraction
1-7/8 in

Details

Material
Aluminum
Type
Parallel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.