Zoro Homepage

Evaporator Core /Parallel, 64073

  • Mfr # 64073

  • Zoro # G5851637


original price: $118.99
10% off
new price: $106.99
/ea
Free Shipping & Returns

Key Features

Type
Parallel
Width
8.86 IN
Height
9.72 IN
Material
Aluminum
Depth
1.89 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64073
Zoro #
G5851637
UPC #
96361093676
Country of Origin
Unknown

Dimensions

Width
8.86 IN
Height
9.72 IN
Depth
1.89 IN
Core Depth Fraction
1-7/8 in
Core Height Fraction
9-3/4 in
Core Width Fraction
8-7/8 in

Details

Type
Parallel
Material
Aluminum

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.