Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Valve, 39396

  • Mfr # 39396

  • Zoro # G8507078


original price: $60.75
6% off
new price: $56.89
/ea

Key Features

Type
Block Type
Material
Aluminum
Suction Inlet Fitting Gender
Female
Super Heat
8
Mounting Hole Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39396
Zoro #
G8507078
UPC #
96361393967
Country of Origin
Unknown

Dimensions

Suction Inlet Fitting Thread Diameter
No. 10
Liquid Inlet Fitting Thread Diameter
No. 6
Liquid Outlet Fitting Thread Diameter
No. 8
Suction Outlet Fitting Thread Diameter
No. 10

Details

Type
Block Type
Material
Aluminum
Suction Inlet Fitting Gender
Female
Super Heat
8
Mounting Hole Quantity
2
Suction Outlet Style
FIO
Liquid Inlet Fitting Gender
Female
O-Ring C Quantity
2
Tonnage
2
O-Ring D Quantity
1
Suction Inlet Style
FOR
Liquid Outlet Fitting Gender
Female
O-Ring A Quantity
1
Suction Outlet Type
Insert O-Ring
O-Ring B Quantity
1
Suction Outlet Thread Type
7/8" - 18
Liquid Outlet Type
Insert O-Ring
Liquid Inlet Type
Insert O-Ring
Liquid Inlet Style
FIO
Suction Outlet Fitting Gender
Female
Liquid Outlet Style
FIO
Suction Inlet Type
O-Ring
Liquid Outlet Thread Type
3/4" - 18
Suction Inlet Thread Type
7/8" - 18
Refrigerant Type
R134a

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.