Zoro Homepage

EXPANSION VALVE

  • Mfr # 39400

  • Zoro # G102148034


original price: $48.99
8% off
new price: $44.99
/ea

Key Features

Material
Aluminum
Type
Block Type
Suction Outlet Style
Female Insert O-Ring
O-Ring B Quantity
2
Suction Inlet Fitting Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39400
Zoro #
G102148034
UPC #
96361394001
Country of Origin
Unknown

Dimensions

Suction Inlet Fitting Thread Diameter
No. 8
Liquid Inlet Fitting Thread Diameter
No. 6
Suction Outlet Fitting Thread Diameter
No. 10
Liquid Outlet Fitting Thread Diameter
No. 8

Details

Material
Aluminum
Type
Block Type
Suction Outlet Style
Female Insert O-Ring
O-Ring B Quantity
2
Suction Inlet Fitting Gender
Female
O-Ring A Quantity
1
Liquid Inlet Style
Female Insert O-Ring
O-Ring C Quantity
1
Refrigerant Type
R134a
Liquid Outlet Fitting Gender
Female
Suction Inlet Type
O-Ring
Liquid Inlet Type
O-Ring
Suction Outlet Fitting Gender
Female
Liquid Inlet Fitting Gender
Female
Liquid Outlet Style
Female Insert O-Ring
Suction Outlet Type
O-Ring
Suction Inlet Style
Female Insert O-Ring
Tonnage
2
Super Heat
8.5
Liquid Outlet Type
O-Ring
Mounting Hole Quantity
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.