Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Valve, 39507

  • Mfr # 39507

  • Zoro # G900560601


original price: $26.15
5% off
new price: $24.65
/ea

Key Features

Type
Block Type
Material
Aluminum
Liquid Inlet Type
O-Ring
Lqd Out Size
0.61 in
Suction Outlet Style
O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39507
Zoro #
G900560601
UPC #
96361032002
Country of Origin
Unknown

Dimensions

Lqd Out Size
0.61 in
Suction Outlet Fitting Thread Diameter
No. 12
Liquid Inlet Fitting Thread Diameter
No. 6
Liquid Outlet Fitting Thread Diameter
No. 10
Suction Inlet Fitting Thread Diameter
No. 12
Suc Out Size
0.72 in
Liquidlet Size
0.4 in
Suc Size
0.72 in

Details

Type
Block Type
Material
Aluminum
Liquid Inlet Type
O-Ring
Suction Outlet Style
O-Ring
Liquid Outlet Style
O-Ring
Suction Outlet Thread Type
Not Threaded
Refrigerant Type
R134a
Suction Inlet Type
O-Ring
Liquid Inlet Fitting Gender
Female
Liquid Outlet Thread Type
Not Threaded
Liquid Inlet Style
O-Ring
Super Heat
-1.6
Suction Inlet Thread Type
Not Threaded
Suction Outlet Fitting Gender
Female
Liquid Inlet Thread Type
Not Threaded
Suction Inlet Style
O-Ring
Liquid Outlet Type
O-Ring
Liquid Outlet Fitting Gender
Female
Suction Inlet Fitting Gender
Female
Suction Outlet Type
O-Ring
Mounting Hole Quantity
2
Tonnage
1.5

Description

Acura Tl 14-09

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.