Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Valve, 39538

  • Mfr # 39538

  • Zoro # G8508301


original price: $24.15
9% off
new price: $21.75
/ea

Key Features

Material
Aluminum
Type
Block Type
Suction Outlet Style
Sealing Washer
Suction Outlet Fitting Thread Diameter
No. 12
Super Heat
-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39538
Zoro #
G8508301
UPC #
96361093362
Country of Origin
Unknown

Dimensions

Suction Outlet Fitting Thread Diameter
No. 12
Suc Size
0.63 in
Suction Inlet Fitting Thread Diameter
No. 10
Liquid Outlet Fitting Thread Diameter
No. 8
Lqd Out Size
0.46 in
Liquidlet Size
0.34 in
Suc Out Size
0.700 in
Liquid Inlet Fitting Thread Diameter
No. 6

Details

Material
Aluminum
Type
Block Type
Suction Outlet Style
Sealing Washer
Super Heat
-7
Tonnage
1
Suction Inlet Fitting Gender
Female
Liquid Inlet Type
Sealing Washer
Liquid Outlet Thread Type
Not Threaded
Suction Outlet Fitting Gender
Female
Mounting Hole Quantity
2
Liquid Outlet Type
Sealing Washer
Suction Outlet Thread Type
Not Threaded
Liquid Inlet Thread Type
Not Threaded
Liquid Outlet Style
Sealing Washer
Suction Inlet Type
Sealing Washer
Suction Inlet Thread Type
Not Threaded
Suction Inlet Style
Sealing Washer
Suction Outlet Type
Sealing Washer
Liquid Outlet Fitting Gender
Female
Liquid Inlet Style
Sealing Washer
Liquid Inlet Fitting Gender
Female
Refrigerant Type
R134a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.