Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Valve, 39566

  • Mfr # 39566

  • Zoro # G200560707


product price: $19.79
/ea

Key Features

Material
Aluminum
Type
Block Type
Mounting Hole Quantity
2
Suction Outlet Thread Type
Not Threaded
Refrigerant Type
R134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39566
Zoro #
G200560707
UPC #
96361094239
Country of Origin
Unknown

Dimensions

Suction Inlet Fitting Thread Diameter
No. 10
Suction Outlet Fitting Thread Diameter
No. 12
Lqd Out Size
0.550 in
Liquid Outlet Fitting Thread Diameter
No. 8
Suc Size
0.700 in
Liquid Inlet Fitting Thread Diameter
No. 6
Liquidlet Size
0.4 in
Suc Out Size
0.72 in

Details

Material
Aluminum
Type
Block Type
Mounting Hole Quantity
2
Suction Outlet Thread Type
Not Threaded
Refrigerant Type
R134a
Liquid Outlet Fitting Gender
Female
Liquid Outlet Thread Type
Not Threaded
Suction Inlet Style
O-Ring
Tonnage
1.5
Liquid Outlet Style
O-Ring
Suction Outlet Fitting Gender
Female
Suction Outlet Type
O-Ring
Suction Inlet Type
O-Ring
Liquid Inlet Fitting Gender
Female
Liquid Inlet Type
O-Ring
Liquid Inlet Style
O-Ring
Liquid Inlet Thread Type
Not Threaded
Suction Inlet Fitting Gender
Female
Suction Inlet Thread Type
Not Threaded
Suction Outlet Style
O-Ring
Liquid Outlet Type
O-Ring
Super Heat
-10

Description

Expansion Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.