Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Valve, 39572

  • Mfr # 39572

  • Zoro # G300560751


original price: $25.15
9% off
new price: $22.65
/ea

Key Features

Material
Aluminum
Type
Block Type
Suction Inlet Type
O-Ring
Liquid Outlet Type
O-Ring
Lqd Out Size
0.650 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39572
Zoro #
G300560751
UPC #
96361094413
Country of Origin
Unknown

Dimensions

Lqd Out Size
0.650 in
Suction Inlet Fitting Thread Diameter
No. 10
Suction Outlet Fitting Thread Diameter
No. 10
Liquid Inlet Fitting Thread Diameter
No. 5
Suc Out Size
0.65 in
Liquidlet Size
0.35 in
Suc Size
0.650 in
Liquid Outlet Fitting Thread Diameter
No. 10

Details

Material
Aluminum
Type
Block Type
Suction Inlet Type
O-Ring
Liquid Outlet Type
O-Ring
Refrigerant Type
R134a
Tonnage
1.5
Suction Outlet Style
O-Ring
Liquid Inlet Thread Type
Not Threaded
Liquid Inlet Style
O-Ring
Liquid Outlet Thread Type
Not Threaded
Liquid Outlet Style
O-Ring
Suction Inlet Fitting Gender
Female
Suction Outlet Thread Type
Not Threaded
Liquid Outlet Fitting Gender
Female
Mounting Hole Quantity
2
Liquid Inlet Type
O-Ring
Liquid Inlet Fitting Gender
Female
Suction Outlet Fitting Gender
Female
Super Heat
-8
Suction Inlet Style
O-Ring
Suction Outlet Type
O-Ring
Suction Inlet Thread Type
Not Threaded

Description

Expansion Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.