
Fan Clutch, 36749
Mfr # 36749
Zoro # G5630181
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Type
Thermal
Height
3.53 in
Material
Aluminum
Diameter
7.4 in
Rotation
STD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36749
Zoro #
G5630181
UPC #
96361367494
Country of Origin
Unknown
Dimensions
Height
3.53 in
Diameter
7.4 in
Mount Dia.
1.88 in
Pilot Dia.
1.18 in
Pilot Depth
0.67 in
Details
Type
Thermal
Material
Aluminum
Rotation
STD
Bolt Thread
5/16-18 Hole
Bolt Hole Quantity
6
Electronic Clutch
Non Electronic
Mounting Hole Quantity
6
Clutch Type
D - Severe Duty & Truck Fan Drive
Distance From Clutch To Mounting Flange
1.2 IN
Fan Bolt Circle
6 in
Bolt Quantity
6
Mounting Type
HEX
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.