
Fan Clutch/Thermal, 46067
Mfr # 46067
Zoro # G5624889
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Type
Thermal
Height
3.72 in
Material
Aluminum
Diameter
7.4 in
Electronic Clutch
Non Electronic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46067
Zoro #
G5624889
UPC #
96361460676
Country of Origin
Unknown
Dimensions
Height
3.72 in
Diameter
7.4 in
Pilot Dia.
1.18 in
Pilot Depth
0.78 in
Mount Dia.
1.86 in
Details
Type
Thermal
Material
Aluminum
Electronic Clutch
Non Electronic
Bolt Thread
M8 x 1.25 Hole
Mounting Hole Quantity
4
Bolt Hole Quantity
4
Clutch Type
D - Severe Duty & Truck Fan Drive
Rotation
REV
Distance From Clutch To Mounting Flange
1.2 IN
Bolt Quantity
4
Fan Bolt Circle
3.81 in
Mounting Type
HEX
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.