Zoro Homepage

Fan Motor, 35653

  • Mfr # 35653

  • Zoro # G9365509


original price: $43.75
8% off
new price: $39.99
/ea

Key Features

Type
Motor Only
Motor Diameter
3 IN
Connector Quantity
1
Connector Gender
Female
Mount Type
OE Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35653
Zoro #
G9365509
UPC #
96361356535
Country of Origin
Canada

Dimensions

Motor Diameter
3 IN

Details

Type
Motor Only
Connector Quantity
1
Connector Gender
Female
Mount Type
OE Mount
Bolt Quantity
3
Number of Speeds
OE Equivlent
Terminal Quantity
2
Connector Shape
Oval
Wire Quantity
Lead Wire
Motor Type
2 Pole
Terminal Gender
Male

Description

As part of the SMP Temperature Control Division, Four Seasons manufactures and distributes a comprehensive line of replacement mobile climate control products. We are the largest aftermarket mobile climate control parts supplier in the industry and the largest compressor remanufacturer in the world. Our customers can expect a quality product that is tested, validated and inspected before it ever goes out our door.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.