
Fan Motor - Right, 35389
Mfr # 35389
Zoro # G9366863
original price: $41.15
8% off
new price: $37.75
/eaKey Features
Type
Motor Only
Connector Shape
Square
Terminal Gender
Male
Wire Quantity
2 Terminal Connector
Bolt Quantity
Multi Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35389
Zoro #
G9366863
UPC #
096361353893
Country of Origin
Canada
Dimensions
Motor Diameter
3 IN
Details
Type
Motor Only
Connector Shape
Square
Terminal Gender
Male
Wire Quantity
2 Terminal Connector
Bolt Quantity
Multi Hole
Number of Speeds
OE Equivlent
Motor Type
2 Pole
Mount Type
OE Mount
Terminal Quantity
2
Connector Quantity
1
Connector Gender
Female
Description
As part of the SMP Temperature Control Division, Four Seasons manufactures and distributes a comprehensive line of replacement mobile climate control products. We are the largest aftermarket mobile climate control parts supplier in the industry and the largest compressor remanufacturer in the world. Our customers can expect a quality product that is tested, validated and inspected before it ever goes out our door.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.