Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferrule Ac Fitting, 450008

  • Mfr # 450008

  • Zoro # G3546408


original price: $5.35
9% off
new price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Type
Ferrule
Material
Steel
Hose Size
8
Hose I.D. Fraction
13/32 in
Hose I.d.
0.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450008
Zoro #
G3546408
UPC #
096361601086
Country of Origin
Unknown

Dimensions

Hose Size
8
Fitting Size
8

Details

Type
Ferrule
Material
Steel
Hose I.D. Fraction
13/32 in
Hose I.d.
0.41 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.