
Fiat 500 14-12 Hose Assembly, 56896
Mfr # 56896
Zoro # G9352486
product price: $40.65
/eaKey Features
Includes
Fittings Included
Material
Aluminum / Rubber
Service Port Qty
1
Switch Service Port
w/o Switch Port
Component Type
Suction Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56896
Zoro #
G9352486
UPC #
9636103077
Country of Origin
Unknown
Dimensions
Service Port Size
13 mm
Details
Includes
Fittings Included
Material
Aluminum / Rubber
Service Port Qty
1
Switch Service Port
w/o Switch Port
Component Type
Suction Line
System Pressure
Low Pressure
End 2 Type
Captured Dual O-Ring
Sve Port Low Side
Low Side
O-Ring A Quantity
4
Suction End Type
Male O-ring
Service Port Type
R134a Quick Disconnect
End 1 Type
Male P-Nut
Refrigerant Type
R134a
Bracket
w/o Bracket
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.