Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiat 500 15-10

  • Mfr # 20478

  • Zoro # G700625197


original price: $38.35
9% off
new price: $34.55
/ea

Key Features

Type
Switches
Connector Shape
Rectangular
Speed
Fixed # 3
Connector Gender
Female
Number of terminals
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20478
Zoro #
G700625197
UPC #
096361029309
Country of Origin
Unknown

Details

Type
Switches
Connector Shape
Rectangular
Speed
Fixed # 3
Connector Gender
Female
Number of terminals
4

Description

Fiat 500 15-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.