
FILTER DRIER
Mfr # 34452
Zoro # G302111159
product price: $18.55
/eaKey Features
Type
Liquid Line
Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.63 in
Desiccant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34452
Zoro #
G302111159
UPC #
96361344525
Country of Origin
Unknown
Dimensions
Outlet Diameter
0.63 in
Body Diameter
2.500 IN
Body Length
3.000 IN
Overall Depth
6.45 in
Details
Type
Liquid Line
Material
Steel
Includes
Gasket / Seals
Desiccant
Yes
Connector Type
Barb Fitting
Inlet Filter Fitting Type
Male
Inlet Fitting Type
Barb Fitting
In Line Filter Outlet Fitting Type
Male
In Line Filter Material
Desiccant
Connector B Type
Barb Fitting
Outlet Fitting Type
Barb Fitting
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.