
FILTER DRIER DESICCANT BAG KIT W/ PLUG
Mfr # 83378
Zoro # G502111423
original price: $30.15
9% off
new price: $27.15
/eaKey Features
Type
Desiccant Bag Kit
Material
Cloth
Includes
Gasket / Seals
Outlet Diameter
1.000 IN
Universal Fit
Direct
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83378
Zoro #
G502111423
UPC #
96361087491
Country of Origin
Unknown
Dimensions
Outlet Diameter
1.000 IN
Desiccant Length
11.41 in
Details
Type
Desiccant Bag Kit
Material
Cloth
Includes
Gasket / Seals
Universal Fit
Direct
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.