Zoro Homepage

Filter Drier Desiccant Bag Kit W/ Plug, 83380

  • Mfr # 83380

  • Zoro # G9584177


product price: $23.19
/ea

Key Features

Outside Dia.
1.000 IN
Length
9.500 IN
Fluid Type
Desiccant Bag Kit
Material
Cloth
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83380
Zoro #
G9584177
UPC #
96361092068
Country of Origin
Unknown

Dimensions

Outside Dia.
1.000 IN
Length
9.500 IN
Desiccant Length
8.75 in

Details

Fluid Type
Desiccant Bag Kit
Material
Cloth
Color
White
Includes
Gasket Or Seal Included
Universal Or Specific Fit
Direct

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.