
Filter Drier Desiccant Bag Kit W/ Plug
Mfr # 83391
Zoro # G500627407
product price: $8.15
/eaKey Features
Includes
Gasket Or Seal Included
Color
White
Fluid Type
Desiccant Bag Kit
Outside Dia.
1.500 IN
Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83391
Zoro #
G500627407
UPC #
96361087354
Country of Origin
Unknown
Dimensions
Outside Dia.
1.500 IN
Desiccant Length
11 in
Details
Includes
Gasket Or Seal Included
Color
White
Fluid Type
Desiccant Bag Kit
Material
Cloth
Universal Or Specific Fit
Direct
Description
Filter Drier Desiccant Bag Kit W/ Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.