
FILTER DRIER DESICCANT BAG KIT W/PLUG
Mfr # 83387
Zoro # G002111657
original price: $13.65
8% off
new price: $12.55
/eaKey Features
Type
Desiccant Bag Kit
Material
Cloth
Includes
Gasket / Seals
Outlet Diameter
1.2 IN
Universal Fit
Direct
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
83387
Zoro #
G002111657
UPC #
96361094604
Country of Origin
Unknown
Dimensions
Outlet Diameter
1.2 IN
Desiccant Length
8.66 in
Details
Type
Desiccant Bag Kit
Material
Cloth
Includes
Gasket / Seals
Universal Fit
Direct
Color
White
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.