Zoro Homepage

FILTER DRIER DESICCANT BAG KIT W/PLUG

  • Mfr # 83395

  • Zoro # G802111604


original price: $13.99
8% off
new price: $12.85
/ea

Key Features

Type
Desiccant Bag Kit
Material
Cloth
Includes
Gasket / Seals
Universal Fit
Direct
Outlet Diameter
1.000 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83395
Zoro #
G802111604
UPC #
96361094352
Country of Origin
Unknown

Dimensions

Outlet Diameter
1.000 IN
Desiccant Length
10 in

Details

Type
Desiccant Bag Kit
Material
Cloth
Includes
Gasket / Seals
Universal Fit
Direct
Color
White

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.