
FILTER DRIER DESICCANT BAG KIT W/PLUG
Mfr # 83397
Zoro # G202111655
original price: $16.15
9% off
new price: $14.65
/eaKey Features
Type
Desiccant Bag Kit
Material
Cloth
Includes
Gasket / Seals
Outlet Diameter
1.375 IN
Universal Fit
Direct
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83397
Zoro #
G202111655
UPC #
96361098268
Country of Origin
Unknown
Dimensions
Outlet Diameter
1.375 IN
Desiccant Length
8.66 in
Details
Type
Desiccant Bag Kit
Material
Cloth
Includes
Gasket / Seals
Universal Fit
Direct
Color
White
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.