Zoro Homepage

Filter Drier In-Line Filter, 34458

  • Mfr # 34458

  • Zoro # G9560182


product price: $21.69
/ea

Key Features

Type
Liquid Line
Material
Steel
Includes
Gasket / Seals
Outlet Diameter
.614 in
Overall Depth
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34458
Zoro #
G9560182
UPC #
96361344587
Country of Origin
Unknown

Dimensions

Outlet Diameter
.614 in
Overall Depth
4.5 in
Body Diameter
1.77 IN
Body Length
4.500 IN

Details

Type
Liquid Line
Material
Steel
Includes
Gasket / Seals
Desiccant
Yes
Connector B Type
Compression Fitting
Inlet Filter Fitting Type
Male
Connector Type
Compression Fitting
In Line Filter Material
Desiccant
Outlet Fitting Type
Female O-Ring
In Line Filter Outlet Fitting Type
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.