Zoro Homepage

FILTER DRIER-STEEL

  • Mfr # 33725

  • Zoro # G102110987


product price: $53.15
/ea

Key Features

Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
Body Diameter
2.500 IN
Body Length
6.500 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33725
Zoro #
G102110987
UPC #
96361337251
Country of Origin
Unknown

Dimensions

Outlet Diameter
0.375 in
Body Diameter
2.500 IN
Body Length
6.500 IN
Switch Port Dia.
0.250 in
Overall Depth
6.500 in

Details

Material
Steel
Includes
Gasket / Seals
O-Ring A Quantity
2
Desiccant
Yes
Outlet Fitting Type
Male Insert O-Ring
Bracket
w/o Bracket
Connector B Type
Male Insert O-Ring
In Line Filter Outlet Fitting Type
Male
In Line Filter Material
Desiccant
Sight Glass
Yes
Inlet Filter Fitting Type
Male
Connector Type
Male Insert O-Ring
Switch Qty.
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.