
FILTER DRIER/STEEL
Mfr # 33985
Zoro # G702110943
product price: $50.15
/eaKey Features
Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
Connector Type
Male Insert O-Ring
In Line Filter Outlet Fitting Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33985
Zoro #
G702110943
UPC #
96361339859
Country of Origin
Unknown
Dimensions
Outlet Diameter
0.375 in
Body Diameter
2.500 IN
Overall Depth
6.500 in
Body Length
6.500 IN
Details
Material
Steel
Includes
Gasket / Seals
Connector Type
Male Insert O-Ring
In Line Filter Outlet Fitting Type
Male
Outlet Fitting Type
Male Insert O-Ring
Inlet Filter Fitting Type
Male
Bracket
w/ Bracket
Desiccant
Yes
In Line Filter Material
Desiccant
Connector B Type
Male Insert O-Ring
Sight Glass
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.